
UKH 70/4X10-PE Ground modular terminal
Mfr # 3213144
Zoro # G115369792
product price: $149.99
/eaSold in multiples of 10 for $1,499.90
Free Shipping & Returns
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3213144
Zoro #
G115369792
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Ground modular terminal block connection method: Screw connection Screw connection number of connections: 5 number of positions: 1 cross section: 16 mm - 95 mm AWG: 4 - 3/0 width: 20.3 mm height: 79.4 mm color: green-yellow mounting type: NS 35/7 5 NS 35/15 NS 35/15-2 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.