
UKK 3-MSTB-5 08 AU 32L Double-level
Mfr # 2770969
Zoro # G716089372
product price: $258.99
/eaSold in multiples of 5 for $1,294.95
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2770969
Zoro #
G716089372
UPC #
-
Country of Origin
Poland
Description
Double-level terminal block 32-pos. blocked nom. voltage: 250 V nominal current: 10 A connection method: Screw connection number of connections: 128 number of positions: 32 cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 88.9 mm color: gray mounting type: NS 35/7 5 NS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.