Zoro Homepage

UKK 3-MSTB-5 08 Double-level modular

  • Mfr # 2770888

  • Zoro # G116058527


product price: $8.19
/ea
Sold in multiples of 50 for $409.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2770888
Zoro #
G116058527
UPC #
-
Country of Origin
Turkey

Details

Item
Terminal Block

Description

Double-level modular terminal block with COMBICON plug-in zone nominal current: 12 A nominal voltage: 250 V cross section: 0.2 mm - 4 mm AWG: 24 - 12 mounting type: NS 35/7.5 NS 35/15 NS 32 pitch: 5.08 mm width: 5.08 color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.