Zoro Homepage

UKK 3-MSTB-5 08-PE Double-level

  • Mfr # 1876615

  • Zoro # G216058410


product price: $15.29
/ea
Sold in multiples of 50 for $764.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1876615
Zoro #
G216058410
UPC #
-
Country of Origin
Poland

Description

Double-level terminal block nom. voltage: 1000 V nominal current: 250 A connection method: Screw connection number of connections: 4 number of positions: 1 cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 5.08 mm color: green-yellow mounting type: NS 35/7 5 NS 35/15 NS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.