Zoro Homepage

UKK 5-BE Component terminal block for

  • Mfr # 3048027

  • Zoro # G715263766


product price: $21.89
/ea
Sold in multiples of 50 for $1,094.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3048027
Zoro #
G715263766
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Component terminal block for installing components that can be individually selected nom. voltage: 500 V nominal current: 32 A connection method: Screw connection cross section: 0.2 mm - 4 mm AWG: 24 - 12 length: 56 mm width: 6.2 mm color: gray mounting: NS 35/7 5 NS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.