Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UKK 5-DIO/O-U Component terminal block

  • Mfr # 2791016

  • Zoro # G815243637


product price: $21.29
/ea
Sold in multiples of 50 for $1,064.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2791016
Zoro #
G815243637
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Component terminal block with integrated diode nom. voltage: 500 V nominal current: 32 A connection method: Screw connection number of connections: 4 cross section: 0.2 mm - 4 mm AWG: 24 - 12 width: 6.2 mm color: gray mounting type: NS 35/7 5 NS 35/15 NS 32

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.