Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNO-PS/350-900DC/24DC/60W

  • Mfr # 2906300

  • Zoro # G216127475


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
350 ... 900 V DC
Mounting
DIN rail
Output Power - Rated
60 W
Output Voltage - Nominal
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2906300
Zoro #
G216127475
UPC #
-
Country of Origin
Germany

Details

Input Voltage
350 ... 900 V DC
Mounting
DIN rail
Output Power - Rated
60 W
Output Voltage - Nominal
24 V DC

Description

Primary-switched UNO DC/DC converter with wide range input for DIN rail mounting input: 350 ... 900 V DC output: 24 V DC/60 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.