Zoro Homepage

UP 6/ 3 Plug number of positions: 3

  • Mfr # 3060636

  • Zoro # G816119962


product price: $8.19
/ea
Sold in multiples of 50 for $409.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3060636
Zoro #
G816119962
UPC #
-
Country of Origin
China

Description

Plug number of positions: 3 connection method: Screw connection cross section: 0.2 mm- 6 mm AWG: 24 - 8 nominal current: 41 A nom. voltage: 1000 V width: 24.6 mm color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.