
USLKG 3 N Ground modular terminal block
Mfr # 3000611
Zoro # G115245034
product price: $17.29
/eaSold in multiples of 50 for $864.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000611
Zoro #
G115245034
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Ground modular terminal block Connection method: Screw connection Number of positions: 1 Cross section: 0.2 mm - 4 mm AWG: 24 - 12 Width: 5.2 mm Color: green-yellow Mounting type: NS 35/7 5 NS 35/15 NS 32
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.