Zoro Homepage

USLKG 35 N Ground modular terminal

  • Mfr # 3074143

  • Zoro # G115369426


product price: $31.35
/ea
Sold in multiples of 50 for $1,567.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3074143
Zoro #
G115369426
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Ground modular terminal block connection method: Screw connection number of connections: 2 cross section: 10 mm - 35 mm AWG: 8 - 2 width: 16 mm color: green-yellow mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.