Zoro Homepage

USLKG 6 N Ground modular terminal block

  • Mfr # 0442079

  • Zoro # G915241960


product price: $17.45
/ea
Sold in multiples of 50 for $872.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0442079
Zoro #
G915241960
UPC #
-
Country of Origin
Unknown

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Ground modular terminal block connection method: Screw connection number of connections: 2 cross section: 0.2 mm - 10 mm AWG: 24 - 8 width: 8.2 mm height: 45.8 mm color: green-yellow mounting type: NS 35/7 5 NS 35/15 NS 32

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.