
UT 16 OG Feed-through terminal block
Mfr # 3047468
Zoro # G515263539
product price: $3.65
/eaSold in multiples of 50 for $182.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3047468
Zoro #
G515263539
UPC #
-
Country of Origin
Turkey
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Description
Feed-through terminal block nom. voltage: 1000 V nominal current: 76 A connection method: Screw connection number of connections: 2 cross section: 1.5 mm - 25 mm AWG: 16 - 4 width: 12.2 mm color: orange mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.