Zoro Homepage

UT 35 IB BU Feed-through terminal block

  • Mfr # 3047730

  • Zoro # G415263684


product price: $7.69
/ea
Sold in multiples of 50 for $384.50

Key Features

Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3047730
Zoro #
G415263684
UPC #
-
Country of Origin
Turkey

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp

Description

Feed-through terminal block with Allen screws nom. voltage: 1000 V nominal current: 125 A connection method: Screw connection number of connections: 2 cross section: 1.5 mm - 50 mm AWG: 16 - 1/0 width: 16 mm height: 65.1 mm color: blue mounting type: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.