
UT 35 RD Feed-through terminal block
Mfr # 3044227
Zoro # G115245164
product price: $7.35
/eaSold in multiples of 50 for $367.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3044227
Zoro #
G115245164
UPC #
-
Country of Origin
Turkey
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Description
Feed-through terminal block Connection method: Screw connection Cross section: 1.5 mm - 50 mm AWG: 16 - 1/0 Width: 16 mm Color: red Mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.