
UT 4-CB BN Feed-through terminal block
Mfr # 3044611
Zoro # G715245342
product price: $1.59
/eaSold in multiples of 50 for $79.50
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3044611
Zoro #
G715245342
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp
Description
Feed-through terminal block With breakout partition plate in the bridge shaft Note. In order to use bridges the panel on the bridge shaft must be removed. nom. voltage: 1000 V nominal current: 32 A connection method: Screw connection number of connections: 2 number of positio
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.