Zoro Homepage

UT 4-L/HESILED 24 5X20 120KO Fuse

  • Mfr # 3214366

  • Zoro # G115295534


product price: $18.89
/ea
Sold in multiples of 50 for $944.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3214366
Zoro #
G115295534
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Fuse modular terminal block Connection method: Screw connection Cross section: 0.14 mm- 4 mm AWG: 26 - 10 Nominal current: 30 A Nominal voltage: 500 V Width: 6.2 mm Fuse type: G / 5 x 20 Fuse type: Glass Mounting type: NS 35/7 5 NS 35/15 Color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.