
UT 4-MT-P/P Knife disconnect terminal
Mfr # 3046171
Zoro # G515295394
product price: $4.69
/eaSold in multiples of 50 for $234.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3046171
Zoro #
G515295394
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Knife disconnect terminal block With test socket screws for insertion of test plugs nom. voltage: 500 V nominal current: 20 A connection method: Screw connection cross section: 0.14 mm - 6 mm AWG: 26 - 10 length: 57.8 mm width: 6.2 mm color: gray mounting: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.