Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UT 4-PE/L/TG Ground modular terminal

  • Mfr # 3214365

  • Zoro # G915295475


product price: $14.99
/ea
Sold in multiples of 50 for $749.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3214365
Zoro #
G915295475
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Ground modular terminal block nom. voltage: 500 V nominal current: 28 A connection method: Screw connection cross section: 0.14 mm - 6 mm AWG: 26 - 10 length: 92.7 mm width: 6.2 mm color: gray mounting: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.