
UT 4-TWIN RD Feed-through terminal
Mfr # 3044365
Zoro # G015295511
product price: $2.79
/eaSold in multiples of 50 for $139.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3044365
Zoro #
G015295511
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Description
Feed-through terminal block Connection method: Screw connection Cross section: 0.14 mm - 6 mm AWG: 26 - 10 Width: 6.2 mm Color: red Mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.