Shop PHOENIX CONTACT
See all product information
Create Account
Ut 6 Og Feed-Through Terminal Block
- Mfr # 3045169
- Zoro # G714632822
product price:Â
$
1.89
/ea
Sold in multiples of 4 for
$7.56
Key Features
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3045169
- Zoro #
- G714632822
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Terminal Block
- Terminal Block Type
- Pass-Through
- Connection Type
- Screw Clamp
Description
Feed-through terminal block nom. voltage: 1000 V nominal current: 41 A connection method: Screw connection number of connections: 2 cross section: 0.2 mm - 10 mm AWG: 24 - 8 width: 8.2 mm color: orange mounting type: NS 35/7 5 NS 35/15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.