Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UT 6-TMC M 5A Thermomagnetic circuit

  • Mfr # 0916607

  • Zoro # G315295433


product price: $26.69
/ea
Sold in multiples of 6 for $160.14

Key Features

Amps
5A
Curve Type
M
Terminal Connection
Screw Connection
Circuit Breaker Mounting Style
DIN Rail
AC Voltage Rating
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0916607
Zoro #
G315295433
UPC #
-
Country of Origin
Unknown

Dimensions

Height
85.5 mm
Width
12.3 mm
Depth
89.5 mm

Details

Item
Circuit Breaker
Amps
5A
Curve Type
M
Terminal Connection
Screw Connection
Circuit Breaker Mounting Style
DIN Rail
AC Voltage Rating
240V AC
DC Voltage Rating
28V DC
Max. AIR Rating
200 A at 240V AC, 400A at 28V DC
Trip Type
Thermomagnetic

Description

Thermomagnetic circuit breaker 1-pos. for DIN rail mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.