Zoro Homepage

UTME 6 Test disconnect terminal block

  • Mfr # 3047400

  • Zoro # G715276827


product price: $12.55
/ea
Sold in multiples of 50 for $627.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3047400
Zoro #
G715276827
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Test disconnect terminal block nom. voltage: 500 V nominal current: 30 A connection method: Screw connection cross section: 0.2 mm - 10 mm AWG: 24 - 8 length: 100.8 mm width: 8.2 mm color: gray mounting: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.