
UTT 2 5-2MT-P/P BU Knife disconnect
Mfr # 3044671
Zoro # G615369513
product price: $15.39
/eaSold in multiples of 50 for $769.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3044671
Zoro #
G615369513
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Knife disconnect terminal block With test socket screws for insertion of test plugs nom. voltage: 400 V nominal current: 16 A connection method: Screw connection cross section: 0.14 mm - 4 mm AWG: 26 - 12 length: 80.1 mm width: 5.2 mm color: blue mounting: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.