
UTTB 2 5 OG Double-level terminal block
Mfr # 3044639
Zoro # G715245366
product price: $4.15
/eaSold in multiples of 50 for $207.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3044639
Zoro #
G715245366
UPC #
-
Country of Origin
Germany
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Double-level terminal block connection method: Screw connection cross section: 0.14 mm - 4 mm AWG: 26 - 12 width: 5.2 mm color: orange mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.