Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UVKB 4-FS/FS8-2 8-0 8 Feed-through

  • Mfr # 1953017

  • Zoro # G616058645


product price: $7.39
/ea
Sold in multiples of 50 for $369.50

Key Features

Terminal Block Type
Pass-Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1953017
Zoro #
G616058645
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Terminal Block Type
Pass-Through

Description

Feed-through terminal block nom. voltage: 800 V nominal current: 32 A connection method: Slip-on connection number of connections: 8 cross section: 0.5 mm - 6 mm AWG: 20 - 10 width: 6.2 mm color: gray mounting type: NS 32 NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.