Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UW 16-POT Panel feed-through terminal

  • Mfr # 3073487

  • Zoro # G115369594


product price: $22.75
/ea
Sold in multiples of 50 for $1,137.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3073487
Zoro #
G115369594
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp

Description

Panel feed-through terminal block connection method: Screw connection with tension sleeve Cable lug connection number of positions: 1 load current: 76 A cross section: 6 mm - 25 mm connection direction of the conductor to plug-in direction: 0 ° width: 12.1 mm color: gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.