UW 95-POT/S Panel feed-through terminal
- Mfr # 1713242
- Zoro # G615369254
product price:
$
76.89
/ea
Sold in multiples of 10 for
$768.90
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Panel
Connection Type
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1713242
- Zoro #
- G615369254
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Terminal Block
- Terminal Block Type
- Pass-Through
- Mounting Type
- Panel
- Connection Type
- Screw Clamp
Description
Panel feed-through terminal block connection method: Screw connection with tension sleeve Cable lug connection number of positions: 1 load current: 232 A connection direction of the conductor to plug-in direction: 0 ° width: 25 mm color: gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.