
VBST 4-FS/FS8-2 8-0 8 Feed-through
Mfr # 0851013
Zoro # G116092828
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Terminal Block Type
Pass-Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0851013
Zoro #
G116092828
UPC #
-
Country of Origin
Unknown
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Description
Feed-through terminal block connection method: Slip-on connection cross section: 0.2 mm - 4 mm AWG: 24 - 14 width: 6.2 mm color: gray mounting: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.