Zoro Homepage

VC-D2-ST30-PE Contact insert type: VC2

  • Mfr # 1855021

  • Zoro # G416056865


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1855021
Zoro #
G416056865
UPC #
-
Country of Origin
Poland

Description

Contact insert type: VC2 housing material: PA number of positions: 30 min. conductor cross section: 0.14 mm max. conductor cross section: 1.5 mm Connection method: Crimp connection Type of contact: Pin. Connectors may only be connected/disconnected when under no

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.