Zoro Homepage

WCC 30 Cable clamp for DIN

  • Mfr # 3240256

  • Zoro # G615482762


product price: $7.39
/ea
Sold in multiples of 25 for $184.75

Key Features

Material
Steel
Mounting Method
DIN Rail
Length
33.50 mm
Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240256
Zoro #
G615482762
UPC #
-
Country of Origin
China

Dimensions

Length
33.50 mm
Width
24 mm

Details

Item
Cable Clamp
Material
Steel
Mounting Method
DIN Rail

Description

Cable clamp for DIN rails

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.