Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP-PA HF 34 5 BK Polyamide protective

  • Mfr # 3241088

  • Zoro # G416094867


product price: $12.15
/ea
Sold in multiples of 25 for $303.75

Key Features

Color
Black
Material
PA 6
Length
25 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3241088
Zoro #
G416094867
UPC #
-
Country of Origin
Germany

Dimensions

Length
25 m

Details

Color
Black
Material
PA 6

Description

Polyamide protective hose inflammability class V0 UV resistant 1 Pcs. / Pkt. = roll 25 m

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.