Zoro Homepage

WT-BASE HF 5 BK Cable binder base for

  • Mfr # 3240703

  • Zoro # G515453046


product price: $0.09
/ea
Sold in multiples of 100 for $9.00

Key Features

Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Black
Material
PA 6.6
Tensile Strength
220N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240703
Zoro #
G515453046
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Black
Material
PA 6.6
Tensile Strength
220N

Description

Cable binder base for cable binders up to 5 mm wide screwable 3.5 mm fixing hole 2-sided cable binder feed-through

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.