Zoro Homepage

WT-BASE HF 9 BK Cable binder base for

  • Mfr # 3240705

  • Zoro # G415453092


product price: $0.18
/ea
Sold in multiples of 100 for $18.00

Key Features

Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Black
Material
PA 6.6
Tensile Strength
700 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240705
Zoro #
G415453092
UPC #
-
Country of Origin
Italy

Details

Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Black
Material
PA 6.6
Tensile Strength
700 N

Description

Cable binder base for cable binders up to 9 mm wide screwable 5 mm fixing hole 2-sided cable binder feed-through

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.