Zoro Homepage

WT-BASE LS HF 4 Cable binder base for

  • Mfr # 3240706

  • Zoro # G215453070


product price: $0.10
/ea
Sold in multiples of 100 for $10.00

Key Features

Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Transparent
Material
ABS
Tensile Strength
220N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240706
Zoro #
G215453070
UPC #
-
Country of Origin
Croatia

Details

Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Transparent
Material
ABS
Tensile Strength
220N

Description

Cable binder base for cable binders up to 4 mm wide self-adhesive rubber and screwable 4 mm fixing hole 4-sided cable binder feed-through

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.