Zoro Homepage

WT-BASE P HF 9 5 BK Cable binder base

  • Mfr # 3240710

  • Zoro # G315453130


product price: $0.07
/ea
Sold in multiples of 100 for $7.00

Key Features

Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Black
Material
PA 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240710
Zoro #
G315453130
UPC #
-
Country of Origin
Italy

Details

Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Black
Material
PA 6.6

Description

Cable binder base for cable binders of up to 9.5 mm with fins 8 mm drilling diameter can be knocked in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.