Zoro Homepage

WT-BASE R HF 8 Cable binder base for

  • Mfr # 3240711

  • Zoro # G215453063


product price: $0.38
/ea
Sold in multiples of 100 for $38.00

Key Features

Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Transparent
Material
PA 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240711
Zoro #
G215453063
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, Mountable
Color
Transparent
Material
PA 6.6

Description

Cable binder base for cable binders of up to 8 mm with molded body-bound rivet 6.5 mm drilling diameter for material thicknesses up to 3 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.