Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Phoenix Contact ZBF 8/WH-100:UNBEDRUCKT Zack Marker 0808794

ZBF 8/WH-100:UNBEDRUCKT Zack Marker (Discontinued)

  • Mfr # 0808794
  • Zoro # G815299856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0808794
Zoro #
G815299856
UPC #
-
Country of Origin
Unknown

Description

Zack Marker strip flat Strip white unlabeled can be labeled with: PLOTMARK CMS-P1-PLOTTER mounting type: snap into flat marker groove for terminal block width: 8 mm lettering field size: 5.15 x 8.15 mm Number of individual labels: 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.