Zoro Homepage

ZDMTK 2 5 BU Knife disconnect terminal

  • Mfr # 3006784

  • Zoro # G215369586


product price: $29.35
/ea

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006784
Zoro #
G215369586
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

Knife disconnect terminal block nom. voltage: 400 V nominal current: 16 A connection method: Spring-cage connection cross section: 0.2 mm - 4 mm AWG: 24 - 12 length: 107 mm width: 6.2 mm color: blue mounting: NS 35/7 5 NS 35/15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.