Zoro Homepage

ZEC 1 0/12-LPV-3 5 C1 PCB connector

  • Mfr # 1915754

  • Zoro # G515298449


product price: $41.39
/ea
Sold in multiples of 50 for $2,069.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1915754
Zoro #
G515298449
UPC #
-
Country of Origin
Greece

Description

PCB connector nominal cross section: 1 mm color: green nominal current: 8 A rated voltage III/2: 200 V contact surface: Tin type of contact: Female connector Number of potentials: 12 Number of rows: 1 Number of positions per row: 12 number of connections: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.