Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZFKDS 10-10 00 PCB terminal block

  • Mfr # 1986628

  • Zoro # G815243644


product price: $3.29
/ea
Sold in multiples of 50 for $164.50

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986628
Zoro #
G815243644
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

PCB terminal block nominal current: 76 A rated voltage III/2: 400 V nominal cross section: 10 mm Number of potentials: 1 Number of rows: 1 Number of positions per row: 1 product range: ZFKDSA 10 pitch: 10 mm connection method: Spring-cage connection mounting:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.