
ZFKDSA 1-3 81-12 PCB terminal block
Mfr # 1932876
Zoro # G315242635
product price: $8.15
/eaSold in multiples of 50 for $407.50
Key Features
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1932876
Zoro #
G315242635
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Spring Clamp
Description
PCB terminal block nominal current: 12 A rated voltage III/2: 200 V nominal cross section: 1 mm Number of potentials: 12 Number of rows: 1 Number of positions per row: 12 product range: ZFKDSA 1 pitch: 3.81 mm connection method: Spring-cage connection mounting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.