
ZFKDSA 1 5-W-5 08-13 PCB terminal block
Mfr # 1753828
Zoro # G215242957
product price: $12.65
/eaSold in multiples of 50 for $632.50
Key Features
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1753828
Zoro #
G215242957
UPC #
-
Country of Origin
Greece
Details
Item
Terminal Block
Connection Type
Spring Clamp
Description
PCB terminal block nominal current: 16 A rated voltage III/2: 400 V nominal cross section: 1.5 mm Number of potentials: 13 Number of rows: 1 Number of positions per row: 13 product range: ZFKDSA 1 5-W pitch: 5.08 mm connection method: Spring-cage connection mo
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.