Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZFKDSA 1 5-W-5 08-14 PCB terminal block

  • Mfr # 1753831

  • Zoro # G715243003


product price: $11.99
/ea
Sold in multiples of 50 for $599.50

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1753831
Zoro #
G715243003
UPC #
-
Country of Origin
Greece

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

PCB terminal block nominal current: 16 A rated voltage III/2: 400 V nominal cross section: 1.5 mm Number of potentials: 14 Number of rows: 1 Number of positions per row: 14 product range: ZFKDSA 1 5-W pitch: 5.08 mm connection method: Spring-cage connection mo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.