
ZFKDSA 1 5-W-7 62- 2 PCB terminal block
Mfr # 1906158
Zoro # G115243917
product price: $1.99
/eaSold in multiples of 50 for $99.50
Key Features
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1906158
Zoro #
G115243917
UPC #
-
Country of Origin
Greece
Details
Item
Terminal Block
Connection Type
Spring Clamp
Description
PCB terminal block nominal cross section: 1.5 mm Number of potentials: 2 Number of rows: 1 Number of positions per row: 2 product range: ZFKDSA 1 5-W pitch: 7.62 mm connection method: Spring-cage connection mounting: Wave soldering conductor/PCB connection direct
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.