Zoro Homepage

ZFKKDS 2 5-5 08 L PCB terminal block

  • Mfr # 1905227

  • Zoro # G115244075


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Connection Type
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1905227
Zoro #
G115244075
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Spring Clamp

Description

PCB terminal block nominal current: 17.5 A rated voltage III/2: 400 V nominal cross section: 2.5 mm Number of potentials: 2 Number of rows: 2 Number of positions per row: 1 product range: ZFKKDSA 2 5 pitch: 5.08 mm connection method: Spring-cage connection mou

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.