Shop PHOENIX USA
See all product information
Create Account
Hub Cover, Front Hub Cover, 19.5 In
- Mfr # Q820F
- Zoro # G4835923
product price:Â
$
62.89
/ea
Key Features
For Use With
19.5 in LoPro Wheels with 30mm Lugnuts (8-Lug on 275mm Bolt Circle) Fit Chevrolet/GMC, 1990-2003 Ford, and 1990-1996 Freightliner.
Type
Front Hub Cover for 19.5 in LoPro Wheels
Material
ABS
For Wheel Diameter
19.5 in
Number of Lugs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q820F
- Zoro #
- G4835923
- UPC #
- 831872000092
- Country of Origin
- Taiwan, Province of China
- For Use With
- 19.5 in LoPro Wheels with 30mm Lugnuts (8-Lug on 275mm Bolt Circle) Fit Chevrolet/GMC, 1990-2003 Ford, and 1990-1996 Freightliner.
- Type
- Front Hub Cover for 19.5 in LoPro Wheels
- Material
- ABS
- Item
- Hub Cover
- Number of Lugs
- 8
- Compatible with Make/Model/Year
- 1990 to 1996 Freightliner, 1990 to 2003 Ford, Chevrolet/GMC
- Finish
- Chrome
- Vehicle Type
- Truck
- Shell Material
- ABS
Description
Hub Cover, Material ABS, Finish Chrome, For Wheel Diameter 19.5 in, Bolt Circle Diameter 275 mm, Compatible with Make/Model/Year 1990 to 1996 Freightliner, 1990 to 2003 Ford, Chevrolet/GMC, Includes -, Number of Lugs 8, Standards -, Vehicle Type Truck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.