Shop TOOLUXE
See all product information
Create Account
Heavy Duty Universal Tire Repair Kit with Plugs, 35-Pieces
- Mfr # 50002L
- Zoro # G022982923
product price:
$
17.99
/ea
Key Features
Width
8 in
Depth
2.5 in
Length
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50002L
- Zoro #
- G022982923
- UPC #
- 837013500025
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Depth
- 2.5 in
- Length
- 11.75 in
Description
The Neiko 50002L 35-piece tire repair kit includes everything needed for quick and easy repair on punctured tires. Each kit includes 1 T-handle insert tool, 1 T-handle spiral probe tools, 2 Hex keys, 30 String plugs for all emergency tire repairs on ATV’s, car, trucks, motorcycles, and RV’s. This complete set is perfect for all mechanics, whether at home, or in a garage setting. Each tool is designed to last through several tire changes with a simple will to clean off any dirt and or grime from tire changes. Repairing your tire can be done in 4 simple steps, and no need to remove the tire from the rim! ** PLEASE NOTE: This is not recommended for sidewall blow outs, or tires with tubes. Our heavy duty tire plug kit makes the perfect gift for anyone who owns an automobile, motorcycle. RV, or ATV’s. Please note that tire plugging should be a temporary fix for a damaged tire and is not considered a permanent tire repair solution. Once tire has been plugged, please allow 1-2 minutes for plug to completely dry before driving on repaired tire.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.