Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN1818-BG
Zoro #
G0179719
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Overall Length
18 in
Overall Width
18 in
Details
Item
Napkin
Shape
Square
Color
Burgundy
Material
Polyester
Pattern
Solid
Product Type
Napkin
Machine Washable
No
Description
Napkin, Machine Washable No, Pattern Solid, Shape Square, Product Type Napkin, Color Burgundy, Diameter Not Applicable, Material Polyester, Overall Length 18 in, Overall Width 18 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.