Shop PHOENIX
See all product information
Create Account
Premium Slimline Single Handle Bar/Lavatory Faucet - Black
Mfr # PF231710
Zoro # G216559856
original price: $125.99 , new price: $113.99 , 9 percent off
new price:
$
113.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Depth
8 in
Length
15.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF231710
- Zoro #
- G216559856
- UPC #
- 19079006981
- Country of Origin
- China
Dimensions
- Depth
- 8 in
- Length
- 15.5 in
Details
- Material
- Plastic
- Color
- Black
Description
High performance underbody. Leak-free ceramic disc cartridge. Optional 4 base plate. 1.8 GPM. Water saver/CUPC/Lead Free.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.