Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Channel/Mounting/Straps

  • Mfr # F51-0000S6

  • Zoro # G421849957


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Length
5-3/8 in
Thickness
1/4 in
Width
3-1/2 in
Type
Corner
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F51-0000S6
Zoro #
G421849957
UPC #
73520158411
Country of Origin
United States

Dimensions

Length
5-3/8 in
Thickness
1/4 in
Width
3-1/2 in

Details

Type
Corner
Material
316 Stainless Steel

Description

5-3/8in x 3-1/2in, 1/4in Thick, 316 Stainless Steel, 4-Hole, Corner, Channel Plate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.